F051684
Gefran Thermocouples, TC1M Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

F051684 Gefran Thermocouples, TC1M Series, TC1M-A-1-K-3-F-G 010B000X01450XX

MFG Item Number
F051684

F051684 Gefran Thermocouples, TC1M Series, TC1M-A-1-K-3-F-G 010B000X01450XX

MFG Item Number
F051684
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Thermocouples, TC1M Series
Item #
F051684
TC1M-A-1-K-3-F-G 010B000X01450XX

TC1M Series Information

  • Mineral Oxide Thermocouple for use in Various Industrial Sectors
  • Thermoelement with Compact Isolation and Continuous Metal Sheathing
  • Cable to DIN Standard

Specifications

Specifications
Manufacturer Part Number F051684
Manufacturer Gefran
Product Series TC1M
Family Series Gefran Thermocouples, TC1M Series
Description TC1M-A-1-K-3-F-G 010B000X01450XX
Calibration Type K
Junction Type Ungrounded
Single/Dual Element Single
Input Type Probe
Length 39.4 "
Probe Length 57.09 "
Sheath Composition Inconel 600
Probe Max Temperature 1,922 °F
Output Type Standard Connector
Net Weight 0 lbs
Gross Weight 0 lbs