TRM Series Information
| Manufacturer Part Number | F051911 |
|---|---|
| Manufacturer | Gefran |
| Product Series | TRM |
| Family Series | Gefran Sensors, TRM Series |
| Description | Thermocouple TRM-CE-2-A-0-D-0-T-L 000X000X00010XA |
| Input Type | Probe |
| Output Style | LEMO2S Connector |
| Resistance | 100 Ohms |
| Sensing Element | Platinum 3 Wire |
| Connection | 1/2-20 UNF |
| Operating Temperature | 750 °F |
| Maximum Temperature | '-40-752 °F |
| Probe Length | 6 " |
| Length | 6 " |
| Material | 316 Stainless Steel |
| Comments | Conical Tip |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |