F052298

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

F052298

Gefran Process Controllers

F052298

Gefran Process Controllers
GTF-50-480-2-1-0-M 1-B-M
MFG Item Number
F052298
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Process Controllers, Series
Item #
F052298
GTF-50-480-2-1-0-M 1-B-M

Series Information

Specifications

Specifications
Manufacturer Part Number F052298
Manufacturer Gefran
Family Series Gefran Process Controllers
Description GTF-50-480-2-1-0-M 1-B-M
Voltage 480 VAC
Nominal Voltage 480 VAC
Current Rating 50 A
Control Input 0-10 VDC
Firing Mode Burst Firing
Communication ModBus RTU
Alarm Outputs (1) Solid State Relay
Current Limiter Yes
Signal Feedback Yes
Net Weight 0 lbs
Gross Weight 0 lbs