F052312

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

F052312 Gefran Linear Transducers, RK-2-0300-N 0000X000X00X0XX,

MFG Item Number
F052312

F052312 Gefran Linear Transducers, RK-2-0300-N 0000X000X00X0XX,

MFG Item Number
F052312
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Linear Transducers, Series
Item #
F052312
RK-2-0300-N 0000X000X00X0XX,

Series Information

Specifications

Specifications
Manufacturer Part Number F052312
Manufacturer Gefran
Family Series Gefran Linear Transducers
Description RK-2-0300-N 0000X000X00X0XX, Magnetostrictive Linear Sensor
Stroke Length 11.81 "
Output Type 0.1-10.1 VDC
Connector Cable
Transducer Style Magnetostrictive
Mounting Flange
Protection Rating IP67
Approvals CE
Net Weight 0 lbs
Gross Weight 0 lbs