F052387
Gefran Process Controllers, GTF Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

F052387 Gefran Process Controllers, GTF Series, GTF-60-480-0-0-0-0 1-B-M

MFG Item Number
F052387

F052387 Gefran Process Controllers, GTF Series, GTF-60-480-0-0-0-0 1-B-M

MFG Item Number
F052387
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Process Controllers, GTF Series
Item #
F052387
GTF-60-480-0-0-0-0 1-B-M

GTF Series Information


Specifications

Specifications
Manufacturer Part Number F052387
Manufacturer Gefran
Product Series GTF
Family Series Gefran Process Controllers, GTF Series
Description GTF-60-480-0-0-0-0 1-B-M
Voltage 480 VAC
Nominal Voltage 480 VAC
Current Rating 60 A
Control Input 0-10 VDC
Firing Mode Burst Firing
Current Limiter No
Net Weight 0 lbs
Gross Weight 0 lbs