F052615
Gefran Transducers, M SERIES Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

F052615 Gefran Transducers, M SERIES Series, ME0-6-H-B02C-1-3-0 2130X000X00,

MFG Item Number
F052615

F052615 Gefran Transducers, M SERIES Series, ME0-6-H-B02C-1-3-0 2130X000X00,

MFG Item Number
F052615
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Transducers, M Series Series
Item #
F052615
ME0-6-H-B02C-1-3-0 2130X000X00,

M Series Series Information

  • Accuracy up to 0.25%
  • Working Temperature: Up to 752 (F), 400 (C)
  • Mercury‑Filled
  • Ranges Up To: 0‑30000 psi/0‑2000 bar
  • CE Marked
The main characteristic of this series is the capability to read pressure of the media up to 752F (400C). The constructive principle is based on the hydraulic trasmission of the pressure. The fluid‑filled system assures the temperature stability. The physical measure is transformed into an electrical measure by means of the strain‑gauge technology.

Specifications

Specifications
Manufacturer Part Number F052615
Manufacturer Gefran
Product Series M Series
Family Series Gefran Transducers, M SERIES Series
Description ME0-6-H-B02C-1-3-0 2130X000X00, Melt Pressure Sensor
Type Melt Pressure
Accuracy 0.25 %
Pressure Range (Gauge) 0-200 bar
Max Pressure (Gauge) 200 bar
Max Pressure (Absolute) 400 bar
Input 10-30 VDC
Output 4-20 mA
Electrical Connection 6-Pin Connector
Connection 1/2-20 UNF
Operating Temperature '-22-221 °F
Protection Rating IP65
Approvals CE
Comments Max Diaphragm Temp 752 (F)
Net Weight 0.865 lbs
Gross Weight 0.865 lbs