Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Gefran Linear Transducers
F052638
Gefran Linear Transducers
This item cannot be canceled or returned
Description
Linear Transducers, Series
Specifications
Specifications
| Manufacturer Part Number |
F052638 |
| Manufacturer |
Gefran |
| Family Series |
Gefran Linear Transducers |
| Description |
PC-M-0200 L000X000D00 |
| Stroke Length |
7.87 " |
| Output Type |
Potentiometer 5 kOhm |
| Connector |
Connector DIN 43650 4-Pole |
| Transducer Style |
Potentiometer |
| Mounting |
Self-Aligning Ball Joints |
| Protection Rating |
IP65 |
| Approvals |
CE |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
F052638
Gefran Linear Transducers