Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Gefran Linear Transducers, PK Series
F053318
Gefran Linear Transducers, PK Series
This item cannot be canceled or returned
Description
Linear Transducers, PK Series
RODLESS RECTILINEAR DISPLACEMENT TRANSDUCER
- Installation Is Made Simpler by the Absence of Electrical Signal Variation in Output, Outside the Theoretical Electrical Stroke
- Ideal for Applications on Plastic Injection Presses, Vertical Presses, and on Many Other Processing Machines
- The New Grooves Provide an Excellent Alternative to the Usual System of Fastening with Brackets
- The Transducer Has Been Improved in Order to Guarantee Greater Reliability under All Conditions
- Mechanical Linkage Using Joint with Take‑Up of Play, M5 Thread
- Grade of Protection IP40
Specifications
Specifications
| Manufacturer Part Number |
F053318 |
| Manufacturer |
Gefran |
| Product Series |
PK |
| Family Series |
Gefran Linear Transducers, PK Series |
| Description |
PK-M-0100 L000X000X00 |
| Stroke Length |
3.9 " |
| Output Type |
Potentiometer 5 kOhm |
| Connector |
Connector DIN 43650 4-Pole |
| Transducer Style |
Potentiometer |
| Mounting |
Brackets |
| Protection Rating |
IP40 |
| Approvals |
CE |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
F053318
Gefran Linear Transducers, PK Series