F053390

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

F053390

Gefran Process Controllers

F053390

Gefran Process Controllers
GFW-3PH-100-480-0-0-0-0-0-0-0
MFG Item Number
F053390
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Process Controllers, Series
Item #
F053390
GFW-3PH-100-480-0-0-0-0-0-0-0

Series Information

Specifications

Specifications
Manufacturer Part Number F053390
Manufacturer Gefran
Family Series Gefran Process Controllers
Description GFW-3PH-100-480-0-0-0-0-0-0-0
Voltage 480 VAC
Nominal Voltage 480 VAC
Current Rating 100 A
Fusible Yes
Net Weight 13.6687 lbs
Gross Weight 13.6687 lbs