F054671

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

F054671

Gefran Sensors, TRM Series

F054671

Gefran Sensors, TRM Series
TRM-CE-2-A-5-A-0-T-A 030X000X00010XA
MFG Item Number
F054671
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Sensors, TRM Series
Item #
F054671
TRM-CE-2-A-5-A-0-T-A 030X000X00010XA

TRM Series Information


Specifications

Specifications
Manufacturer Part Number F054671
Manufacturer Gefran
Product Series TRM
Family Series Gefran Sensors, TRM Series
Description TRM-CE-2-A-5-A-0-T-A 030X000X00010XA
Input Type Probe
Output Style Three Wire
Resistance 100 Ohms
Sensing Element Platinum 3 Wire
Connection 1/2-20 UNF
Operating Temperature 752 °F
Maximum Temperature '-40-752 °F
Probe Length 0.39 "
Length 0.39 "
Material 316 Stainless Steel
Approvals CE
Net Weight 0 lbs
Gross Weight 0 lbs