F054716

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

F054716

Gefran Process Controllers

F054716

Gefran Process Controllers
GFW-3PH-150-480-0-0-2-0-1-1-0
MFG Item Number
F054716
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Process Controllers, Series
Item #
F054716
GFW-3PH-150-480-0-0-2-0-1-1-0

Series Information


Specifications

Specifications
Manufacturer Part Number F054716
Manufacturer Gefran
Family Series Gefran Process Controllers
Description GFW-3PH-150-480-0-0-2-0-1-1-0
Voltage 480 VAC
Nominal Voltage 480 VAC
Current Rating 150 A
Current Limiter Yes
Fusible Yes
Signal Feedback Yes
Net Weight 16.3142 lbs
Gross Weight 16.3142 lbs