F057794

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

F057794

Gefran Linear Transducers

F057794

Gefran Linear Transducers
LT-67-0050 L000X000X00
MFG Item Number
F057794
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Linear Transducers, Series
Item #
F057794
LT-67-0050 L000X000X00

Series Information

Specifications

Specifications
Manufacturer Part Number F057794
Manufacturer Gefran
Family Series Gefran Linear Transducers
Description LT-67-0050 L000X000X00
Stroke Length 1.97 "
Output Type Potentiometer 5 kOhm
Connector Connector M12 4-Pole
Transducer Style Potentiometer
Mounting Brackets
Protection Rating IP67
Approvals CE
Net Weight 0 lbs
Gross Weight 0 lbs