F058978
Gefran Transducers, M6 Digital Melt Gauge Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

F058978

Gefran Transducers, M6 Digital Melt Gauge Series

F058978

Gefran Transducers, M6 Digital Melt Gauge Series
Melt Pressure Gauge - Digital
MFG Item Number
F058978
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Transducers, M6 Digital Melt Gauge Series
Item #
F058978
Melt Pressure Gauge - Digital

M6 Digital Melt Gauge Series Information


Specifications

Specifications
Manufacturer Part Number F058978
Manufacturer Gefran
Product Series M6 Digital Melt Gauge
Family Series Gefran Transducers, M6 Digital Melt Gauge Series
Description Melt Pressure Gauge - Digital M60-0-M-P05C-1-4-0 2130X000X00
Type Digital Display Gauge
Pressure Range (Gauge) 0-500 psi
Max Pressure (Gauge) 500 psi
Input 120 VAC
Output 4-20 mA
Electrical Connection Screw Terminal Strip
Connection 1/2-20 UNF
Approvals CE
Comments Rigid Stem Input
Net Weight 0 lbs
Gross Weight 0 lbs