Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Gefran Transducers, M6 Digital Melt Gauge Series
F058985
Gefran Transducers, M6 Digital Melt Gauge Series
Melt Pressure Gauge - Digital
This item cannot be canceled or returned
Description
Transducers, M6 Digital Melt Gauge Series
Melt Pressure Gauge - Digital
M6 Digital Melt Gauge Series Information
Specifications
Specifications
| Manufacturer Part Number |
F058985 |
| Manufacturer |
Gefran |
| Product Series |
M6 Digital Melt Gauge |
| Family Series |
Gefran Transducers, M6 Digital Melt Gauge Series |
| Description |
Melt Pressure Gauge - Digital M61-0-M-P05C-1-4-D 2130X000X00 |
| Type |
Digital Display Gauge |
| Pressure Range (Gauge) |
0-500 psi |
| Max Pressure (Gauge) |
500 psi |
| Input |
120 VAC |
| Output |
4-20 mA |
| Electrical Connection |
Screw Terminal Strip |
| Connection |
1/2-20 UNF |
| Approvals |
CE |
| Comments |
Rigid Stem Input with Flexible Extension |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
F058985
Gefran Transducers, M6 Digital Melt Gauge Series