Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

F059843

Gefran Thermocouples

F059843

Gefran Thermocouples
TC1M-B-3-J-6-C-G-H-2 040X000X01000XX
MFG Item Number
F059843
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Thermocouples, Series
Item #
F059843
TC1M-B-3-J-6-C-G-H-2 040X000X01000XX

Series Information

Specifications

Specifications
Manufacturer Part Number F059843
Manufacturer Gefran
Family Series Gefran Thermocouples
Description TC1M-B-3-J-6-C-G-H-2 040X000X01000XX
Calibration Type J
Junction Type Isolated
Single/Dual Element Dual
Input Type Probe
Probe Diameter 0.18 "
Sheath Composition Stainless Steel 316
Probe Max Temperature 1,022 °F
Output Type Wire
Net Weight 0 lbs
Gross Weight 0 lbs