Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Dongan Electric Manufacturing Transformers
F06-SA6
Dongan Electric Manufacturing Transformers
Transformer, Ignition, 220 Pri,
This item cannot be canceled or returned
Description
Transformer, Ignition, 220 Pri,
Specifications
Specifications
| Manufacturer Part Number |
F06-SA6 |
| Manufacturer |
Dongan Electric Manufacturing |
| Family Series |
Dongan Electric Manufacturing Transformers |
| Description |
Transformer, Ignition, 220 Pri, 6000 Sec, 50Hz |
| Output |
175 VA |
| Primary Voltage |
220 V |
| Secondary Voltage |
6,000 V |
| Approvals |
cULus |
| Comments |
Universal |
| Net Weight |
10.53 lbs |
| Gross Weight |
10.53 lbs |
F06-SA6
Dongan Electric Manufacturing Transformers