F060332
Gefran Thermocouples, TC5 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

F060332

Gefran Thermocouples, TC5 Series

F060332

Gefran Thermocouples, TC5 Series
Thermocouple TC5-B-1-J-5-Q-H-B-3
MFG Item Number
F060332
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Thermocouples, TC5 Series
Item #
F060332
Thermocouple TC5-B-1-J-5-Q-H-B-3

TC5 Series Information

  • Thermocouples for use in the Plastic Industry
  • Mount Threaded Adjustment Spring
  • Cable to DIN Standard

Specifications

Specifications
Manufacturer Part Number F060332
Manufacturer Gefran
Product Series TC5
Family Series Gefran Thermocouples, TC5 Series
Description Thermocouple TC5-B-1-J-5-Q-H-B-3 060D000X00015XX
Calibration Type J
Junction Type Ungrounded
Input Type Probe - Bayonet Mount
Probe Length 0.6 "
Sheath Composition Stainless Steel 303
Probe Max Temperature 482 °F
Output Type Mini Connector
Net Weight 0 lbs
Gross Weight 0 lbs