Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Gefran Linear Transducers, IK4A Series
F060530
Gefran Linear Transducers, IK4A Series
This item cannot be canceled or returned
Description
Linear Transducers, IK4A Series
Specifications
Specifications
| Manufacturer Part Number |
F060530 |
| Manufacturer |
Gefran |
| Product Series |
IK4A |
| Family Series |
Gefran Linear Transducers, IK4A Series |
| Description |
IK4-A-B-1450-E-1-XL0386 0000XXXXS00M0XX |
| Stroke Length |
57.1 " |
| Output Type |
4-20 mA |
| Connector |
Connector DIN 45322 6-Pole |
| Transducer Style |
Magnetostrictive |
| Protection Rating |
IP67 |
| Approvals |
CE |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
F060530
Gefran Linear Transducers, IK4A Series