Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Gefran Linear Transducers, RK2 Series
F060797
Gefran Linear Transducers, RK2 Series
RK-2-2000-E 0000X000X15X0XX
This item cannot be canceled or returned
Description
Linear Transducers, RK2 Series
RK-2-2000-E 0000X000X15X0XX
Specifications
Specifications
| Manufacturer Part Number |
F060797 |
| Manufacturer |
Gefran |
| Product Series |
RK2 |
| Family Series |
Gefran Linear Transducers, RK2 Series |
| Description |
RK-2-2000-E 0000X000X15X0XX |
| Stroke Length |
78.7 " |
| Output Type |
4-20 mA |
| Connector |
Cable 4-Pole |
| Transducer Style |
Magnetostrictive |
| Protection Rating |
IP67 |
| Approvals |
CE |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
F060797
Gefran Linear Transducers, RK2 Series