Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Gefran Process Controllers, 1250 Series
F060844
Gefran Process Controllers, 1250 Series
This item cannot be canceled or returned
Description
Process Controllers, 1250 Series
- Universal Input Configurable for Thermocouples, Resistance Thermometers, Linear Inputs
- Operator Interface with Large LCD Display, Customizable, with Choice of Colors
- Timer, Setpoint, and Algorithm Programmer for Controlling Motorized Valves
- Easy, Guided Configuration, Copy/Paste Parameters Even with Power Off
- Preventive Maintenance with Energy Counters (kWh) and Load Switching
- Scrolling Diagnostics Messages, Configurable, in the Selected Language
- Up to Two CT Inputs for Interrupted Load Diagnostics
- Removable Faceplate for Immediate Replacement
- RS485 Serial Communication in Modbus RTU
- Advanced Tuning of Control Parameters
- Relay, Logic, Isolated Analog Outputs
- 16 Function Block Applications
- Different Password Levels
- Remote Setpoint Input
- Sampling Time 60ms
Specifications
Specifications
| Manufacturer Part Number |
F060844 |
| Manufacturer |
Gefran |
| Product Series |
1250 |
| Family Series |
Gefran Process Controllers, 1250 Series |
| Description |
1250-D-R00-01050-1-G |
| Power Supply |
100-240 VAC |
| Nominal Voltage |
120 VAC, 240 VAC |
| Input Type |
DC Linear Voltage, Digital, RTD, Thermocouple |
| Output Type |
Logic, Relay |
| Number of Outputs |
2 |
| Display Type |
LCD |
| Case Size |
1/8 DIN |
| Thermocouple Class |
C, D, J, K, R, S, T |
| Control Loops |
On/Off, PID |
| Approvals |
CE, EAC, FM, UL |
| Comments |
Controller |
| Net Weight |
0.5313 lbs |
| Gross Weight |
0.5313 lbs |
F060844
Gefran Process Controllers, 1250 Series