F061858

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

F061858

Gefran Process Controllers

F061858

Gefran Process Controllers
1350-R-RR0-00000-0-G
MFG Item Number
F061858
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Process Controllers, Series
Item #
F061858
1350-R-RR0-00000-0-G

Series Information

OPERATOR INTERFACE ‑ Large LCD Display. Graphic display of power, output current or valve position. Scrolling alphameric display of 25 messages (32 letters each), completely configurable and savable.
EASY CONFIGURATION ‑ Guided configuration for manual‑free programming, with a few essential parameters and on‑line help messages. Ability to clone configuration among controllers, even with power off and in the field, thanks to a mini portable configurator with Zapper battery. The initial parameters can always be reset, both from the keypad and from the GF_eXpress Software tool.
DIAGNOSTICS, PREVENTIVE MAINTENANCE, AND ENERGY MONITOR ‑ Complete diagnostics for broken or incorrectly connected probe, total or partial load break, out of range variables, and control loop faults. Thanks to the switching count and to the settable alarm thresholds, you can program preventive maintenance to replace worn actuators.
FUNCTION BLOCK APPLICATIONS ‑ Sixteen AND, OR, Timer Function Blocks let you create customizable logic sequences for complete and flexible machine control. The controller’s hardware resources are exploited completely, without any need for external devices such as timers and small PLCs.
TIMER ‑ Three types of timers let you set delay times before activating the control, hold times on the setpoint value, and timed changes of programmed setpoints.
GENERAL CHARACTERISTICS ‑ The controller is completely software configurable without accessing the internal electronics.
The universal main input accepts thermocouple sensors, resistance thermometers, and linears. The controller can be replaced at any time simply by removing the faceplate, without any additional procedures.

  • Universal Input Configurable For Thermocouples, Resistance Thermometers, Linear Inputs
  • Operator Interface with Large LCD Display, Customizable, with Choice of Colors
  • Timer, Setpoint, and Algorithm Programmer for Controlling Motorized Valves
  • Easy, Guided Configuration, Copy/ Paste Parameters Even With Power Off
  • Preventive Maintenance with Energy Counters (kWh) and Load Switching
  • Scrolling Diagnostics Messages, Configurable, in the Selected Language
  • Up To Two CT Inputs for Interrupted Load Diagnostics
  • Removable Faceplate for Immediate Replacement
  • RS485 Serial Communication in Modbus RTU
  • Advanced Tuning of Control Parameters
  • Relay, Logic, Isolated Analog Outputs
  • Accuracy 0.2%, Sampling Time 60 ms
  • 16 Function Block Applications
  • Different Password Levels
  • Remote Setpoint Input


Specifications

Specifications
Manufacturer Part Number F061858
Manufacturer Gefran
Family Series Gefran Process Controllers
Description 1350-R-RR0-00000-0-G
Power Supply 20-27 VAC, 20-27 VDC
Nominal Voltage 24 VAC, 24 VDC
Input Type DC Linear Voltage, RTD, Thermocouple
Output Type Relay
Number of Outputs 3
Display Type LCD
Case Size 1/4 DIN
Thermocouple Class C, D, J, K, R, S, T
Control Loops On/Off, PID
Approvals CE, EAC, UL
Net Weight 0.5313 lbs
Gross Weight 0.5313 lbs