F062017
Gefran Thermocouples, TC6 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

F062017

Gefran Thermocouples, TC6 Series

F062017

Gefran Thermocouples, TC6 Series
TC6-B-1-K-C-A-I-H-2 000X000X00100XA
MFG Item Number
F062017
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Thermocouples, TC6 Series
Item #
F062017
TC6-B-1-K-C-A-I-H-2 000X000X00100XA

TC6 Series Information

  • Thermocouples for use in a Wide Range of Industrial Applications
  • Ceramic Insulation of the Thermocouple Element
  • Application Versatility

Specifications

Specifications
Manufacturer Part Number F062017
Manufacturer Gefran
Product Series TC6
Family Series Gefran Thermocouples, TC6 Series
Description TC6-B-1-K-C-A-I-H-2 000X000X00100XA
Calibration Type K
Junction Type Ungrounded
Single/Dual Element Single
Input Type Probe
Probe Length 3.94 "
Sheath Composition Stainless Steel 304
Probe Max Temperature 1,832 °F
Output Type Connection Head
Net Weight 0 lbs
Gross Weight 0 lbs