F062464
Gefran Process Controllers, GFW Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

F062464

Gefran Process Controllers, GFW Series

F062464

Gefran Process Controllers, GFW Series
GFW-3PH-150-480-1-0-0-0-1-1-M
MFG Item Number
F062464
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Process Controllers, GFW Series
Item #
F062464
GFW-3PH-150-480-1-0-0-0-1-1-M

GFW Series Information


Specifications

Specifications
Manufacturer Part Number F062464
Manufacturer Gefran
Product Series GFW
Family Series Gefran Process Controllers, GFW Series
Description GFW-3PH-150-480-1-0-0-0-1-1-M
Voltage 480 VAC
Nominal Voltage 480 VAC
Current Rating 150 A
Communication ModBus RTU
Fusible Yes
Net Weight 16.3142 lbs
Gross Weight 16.3142 lbs