F062535

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

F062535

Gefran Linear Transducers

F062535

Gefran Linear Transducers
PY-2-C-100 0000X000E00
MFG Item Number
F062535
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Linear Transducers, Series
Item #
F062535
PY-2-C-100 0000X000E00

Series Information

Specifications

Specifications
Manufacturer Part Number F062535
Manufacturer Gefran
Family Series Gefran Linear Transducers
Description PY-2-C-100 0000X000E00
Stroke Length 3.94 "
Output Type Potentiometer 5 kOhm
Connector Connector DIN 43322 5-Pole
Transducer Style Potentiometer
Approvals CE
Net Weight 0 lbs
Gross Weight 0 lbs