F063693
Gefran Thermocouples, TC7M Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

F063693

Gefran Thermocouples, TC7M Series

F063693

Gefran Thermocouples, TC7M Series
Thermocouple TC7M-B-1-K-0-F-E-B-1
MFG Item Number
F063693
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Thermocouples, TC7M Series
Item #
F063693
Thermocouple TC7M-B-1-K-0-F-E-B-1

TC7M Series Information

Specifications

Specifications
Manufacturer Part Number F063693
Manufacturer Gefran
Product Series TC7M
Family Series Gefran Thermocouples, TC7M Series
Description Thermocouple TC7M-B-1-K-0-F-E-B-1 000A000X00440XA
Calibration Type K
Junction Type Ungrounded
Input Type Probe
Probe Length 17 "
Sheath Composition Inconel 600
Probe Max Temperature 1,922 °F
Output Type Standard Connector
Comments Adjustable Compression Fitting, MgO Insulation
Net Weight 0 lbs
Gross Weight 0 lbs