F067316

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

F067316

Gefran Transducers, K3 Series

F067316

Gefran Transducers, K3 Series
K32-6-M-P75C-1-4-D-S 2130X000X00
MFG Item Number
F067316
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Transducers, K3 Series
Item #
F067316
K32-6-M-P75C-1-4-D-S 2130X000X00

K3 Series Information


Specifications

Specifications
Manufacturer Part Number F067316
Manufacturer Gefran
Product Series K3
Family Series Gefran Transducers, K3 Series
Description K32-6-M-P75C-1-4-D-S 2130X000X00
Type Melt Pressure
Accuracy 0.5 %
Pressure Range (Gauge) 0-7,500 psi
Max Pressure (Gauge) 7,500 psi
Input 6-12 VDC
Output 3.33 mV/V
Electrical Connection 6-Pin Connector
Connection 1/2-20 UNF
Protection Rating IP65
Approvals CE
Net Weight 0 lbs
Gross Weight 0 lbs