F067660
Gefran Transducers, I Series Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

F067660

Gefran Transducers, I Series Series

F067660

Gefran Transducers, I Series Series
IE1-S-8-M-B05C-1-4-F-P 2130B000X00,
MFG Item Number
F067660
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Transducers, I Series Series
Item #
F067660
IE1-S-8-M-B05C-1-4-F-P 2130B000X00,

I Series Series Information

  • Accuracy up to 0.25%
  • Working Temperature: Up to 662 (F), 350 (C)
  • Fluid Free
  • Ranges Up To: 0‑15000 psi/0‑1000 bar
  • CE Marked
The IMPACT series of Gefran are pressure transmitters, without transmission fluid, for use in a high temperature environment (662F/350C). Medium pressure is transferred directly to the sensitive silicon element via a thick diaphragm. Strain is transduced by a micro‑worked silicon structure (MEMS). The operating principle is piezoresistive.

Specifications

Specifications
Manufacturer Part Number F067660
Manufacturer Gefran
Product Series I Series
Family Series Gefran Transducers, I Series Series
Description IE1-S-8-M-B05C-1-4-F-P 2130B000X00, Melt Pressure Sensor
Type Melt Pressure
Accuracy 0.5 %
Pressure Range (Gauge) 0-500 bar
Max Pressure (Gauge) 500 bar
Max Pressure (Absolute) 750 bar
Input 13-30 VDC
Output 4-20 mA
Electrical Connection 8-Pin Connector
Connection 1/2-20 UNF
Operating Temperature '-22-185 °F
Protection Rating IP65
Approvals CE
Comments Performance Level C, Max Diaphragm Temp 662 (F)
Net Weight 1.03 lbs
Gross Weight 1.43 lbs