Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Gefran Thermocouples, TCM Series
F068249
Gefran Thermocouples, TCM Series
TCM-CP-4-J-0-A-1-T-H 000X030X00000XA
This item cannot be canceled or returned
Description
Thermocouples, TCM Series
TCM-CP-4-J-0-A-1-T-H 000X030X00000XA
- Mineral Oxide Thermocouple for use in the Plastics Industry
- Cable to DIN Standard
- Thermoelement with Compact Isolation and Continuous Meal Sheathing
Specifications
Specifications
| Manufacturer Part Number |
F068249 |
| Manufacturer |
Gefran |
| Product Series |
TCM |
| Family Series |
Gefran Thermocouples, TCM Series |
| Description |
TCM-CP-4-J-0-A-1-T-H 000X030X00000XA |
| Calibration Type |
J |
| Junction Type |
Grounded |
| Single/Dual Element |
Double |
| Input Type |
Probe |
| Sheath Composition |
Stainless Steel 304 |
| Probe Max Temperature |
752 °F |
| Output Type |
Standard Connector |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
F068249
Gefran Thermocouples, TCM Series