Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
F068529
TCM-CC-2-J-6-A-0-T-C 005X000X00005XA
This item cannot be canceled or returned
Description
TCM-CC-2-J-6-A-0-T-C 005X000X00005XA
Specifications
Specifications
| Manufacturer Part Number |
F068529 |
| Manufacturer |
Gefran |
| Family Series |
Gefran Thermocouples |
| Description |
TCM-CC-2-J-6-A-0-T-C 005X000X00005XA |
| Calibration Type |
J |
| Junction Type |
Grounded |
| Single/Dual Element |
Single |
| Input Type |
Probe - Round Tip |
| Sheath Composition |
Stainless Steel 304 |
| Probe Max Temperature |
752 °F |
| Output Type |
Standard Male and Female |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
F068529
Gefran Thermocouples