Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Gefran Panel Meters & Gauges, M6 Melt Pressure Series
F068881
Gefran Panel Meters & Gauges, M6 Melt Pressure Series
M62-0-M-P05M-1-5-F 2130X000X00
This item cannot be canceled or returned
Description
Panel Meters & Gauges, M6 Melt Pressure Series
M62-0-M-P05M-1-5-F 2130X000X00
M6 Melt Pressure Series Information
Two Times Overload Capacity 4‑20 mA Retransmission One Alarm Standard The M6 Series has an improved digital readout utilizing an extra‑large five‑digit display. The M6 Series melt pressure gauge provides reliable, maintenance‑free, localized pressure indication. The small capillary tube filled with a special medium isolates the gauge housing from potential thermal damage.
Specifications
Specifications
Manufacturer Part Number
F068881
Manufacturer
Gefran
Product Series
M6 Melt Pressure
Family Series
Gefran Panel Meters & Gauges, M6 Melt Pressure Series
Description
M62-0-M-P05M-1-5-F 2130X000X00
Range
0-5,000 psi
Case Size
5.5 "
Case Material
Stainless Steel
Tube & Socket Material
Stainless Steel
Connection
1/2 UNF
Units
Single Scale: psi
Vacuum Measurement
No
Filler Medium
Dry
Approvals
CE
Net Weight
0 lbs
Gross Weight
0 lbs
F068881
Gefran Panel Meters & Gauges, M6 Melt Pressure Series