Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
F068980
TCM-GF-2-J-0-D-0-T-N 000X000X00025XA
This item cannot be canceled or returned
Description
TCM-GF-2-J-0-D-0-T-N 000X000X00025XA
Specifications
Specifications
| Manufacturer Part Number |
F068980 |
| Manufacturer |
Gefran |
| Family Series |
Gefran Thermocouples |
| Description |
TCM-GF-2-J-0-D-0-T-N 000X000X00025XA |
| Calibration Type |
J |
| Junction Type |
Grounded |
| Single/Dual Element |
Single |
| Input Type |
Probe - Adjustable Elliptical |
| Sheath Composition |
Stainless Steel 316 |
| Probe Max Temperature |
752 °F |
| Output Type |
LEMO2S Connector and Female |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
F068980
Gefran Thermocouples