Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Gefran Linear Transducers, RK4 Series
F069315
Gefran Linear Transducers, RK4 Series
RK-4-0100-N 0000X000X00I0XX
This item cannot be canceled or returned
Description
Linear Transducers, RK4 Series
RK-4-0100-N 0000X000X00I0XX
Specifications
Specifications
| Manufacturer Part Number |
F069315 |
| Manufacturer |
Gefran |
| Product Series |
RK4 |
| Family Series |
Gefran Linear Transducers, RK4 Series |
| Description |
RK-4-0100-N 0000X000X00I0XX |
| Stroke Length |
3.9 " |
| Output Type |
0-10 VDC |
| Connector |
Connector M12 5-Pole |
| Transducer Style |
Magnetostrictive |
| Protection Rating |
IP67 |
| Approvals |
CE |
| Comments |
3/4-16 UNF Threading |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
F069315
Gefran Linear Transducers, RK4 Series