F069596

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

F069596

Gefran Linear Transducers

F069596

Gefran Linear Transducers
PZ-34-A-250 L000X000X30
MFG Item Number
F069596
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Linear Transducers, Series
Item #
F069596
PZ-34-A-250 L000X000X30

Series Information

Specifications

Specifications
Manufacturer Part Number F069596
Manufacturer Gefran
Family Series Gefran Linear Transducers
Description PZ-34-A-250 L000X000X30
Stroke Length 9.84 "
Output Type Potentiometer 10 kOhm
Connector Cable 3-Pole
Transducer Style Potentiometer
Mounting Self-Aligning Ball Joints
Protection Rating IP60
Approvals CE
Net Weight 0.5731 lbs
Gross Weight 0.5731 lbs