Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Gefran Linear Transducers, PMI Series
F070581
Gefran Linear Transducers, PMI Series
PM-I-12-F-0250-M 0000X000XX02XXX
This item cannot be canceled or returned
Description
Linear Transducers, PMI Series
PM-I-12-F-0250-M 0000X000XX02XXX
- The AISI316 Stainless Steel Body and Elevated Protection Level Permit Installation in Cylinders with Pressures up to 250 Bar (400 Bar Peak)
- Available with Internal Flanges or External Threads to Guarantee Mechanical Compatibility with All Principal Cylinder Types
- The PMI‑12 Transducer Is Designed for Use inside Oil Pressure Cylinders, Applications That Demand High Strength
Specifications
Specifications
| Manufacturer Part Number |
F070581 |
| Manufacturer |
Gefran |
| Product Series |
PMI |
| Family Series |
Gefran Linear Transducers, PMI Series |
| Description |
PM-I-12-F-0250-M 0000X000XX02XXX |
| Stroke Length |
9.8 " |
| Output Type |
Potentiometer 5 kOhm |
| Connector |
Cable 3-Pole |
| Transducer Style |
Potentiometer with Magnetic Drag |
| Mounting |
Flange |
| Approvals |
CE |
| Comments |
M24x1.5 Thread |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
F070581
Gefran Linear Transducers, PMI Series