F070689

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
F070689 Gefran Transducers, K3 Series, K32-8-H-P05M-1-4-D-H 2130X000X00
MFG Item Number
F070689

F070689 Gefran Transducers, K3 Series, K32-8-H-P05M-1-4-D-H 2130X000X00

MFG Item Number
F070689
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Transducers, K3 Series
Item #
F070689
K32-8-H-P05M-1-4-D-H 2130X000X00

K3 Series Information


Specifications

Specifications
Manufacturer Part Number F070689
Manufacturer Gefran
Product Series K3
Family Series Gefran Transducers, K3 Series
Description K32-8-H-P05M-1-4-D-H 2130X000X00
Type Melt Pressure
Accuracy 0.25 %
Pressure Range (Gauge) 0-5,000 psi
Max Pressure (Gauge) 5,000 psi
Input 6-12 VDC
Output 3.33 mV/V
Electrical Connection 8-Pin Connector
Connection 1/2-20 UNF
Protection Rating IP65
Approvals CE
Net Weight 0 lbs
Gross Weight 0 lbs