F070805
Gefran Thermocouples, TC5M Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

F070805

Gefran Thermocouples, TC5M Series

F070805

Gefran Thermocouples, TC5M Series
TC5-M-1-J-5-C-E-N-3 020X000X00010XA
MFG Item Number
F070805
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Thermocouples, TC5M Series
Item #
F070805
TC5-M-1-J-5-C-E-N-3 020X000X00010XA

TC5M Series Information

  • Thermocouples with MgO Isolation for use in Various Industrial Sectors
  • Mount Threaded Adjustment Spring
  • Cable to DIN Standard

Specifications

Specifications
Manufacturer Part Number F070805
Manufacturer Gefran
Product Series TC5M
Family Series Gefran Thermocouples, TC5M Series
Description TC5-M-1-J-5-C-E-N-3 020X000X00010XA
Calibration Type J
Junction Type Ungrounded
Single/Dual Element Single
Input Type Probe
Length 78.7 "
Probe Length 0.39 "
Sheath Composition Stainless Steel 316
Probe Max Temperature 631 °F
Output Type Wire
Net Weight 0 lbs
Gross Weight 0 lbs