F070831

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

F070831

Gefran Process Controllers

F070831

Gefran Process Controllers
GFW-3PH-150-480-0-0-0-0-1-1-0
MFG Item Number
F070831
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Process Controllers, Series
Item #
F070831
GFW-3PH-150-480-0-0-0-0-1-1-0

Series Information

Specifications

Specifications
Manufacturer Part Number F070831
Manufacturer Gefran
Family Series Gefran Process Controllers
Description GFW-3PH-150-480-0-0-0-0-1-1-0
Voltage 480 VAC
Nominal Voltage 480 VAC
Current Rating 150 A
Fusible Yes
Net Weight 16.3142 lbs
Gross Weight 16.3142 lbs