F070C032S
Westcode Semiconductors Fuses, F070C Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

F070C032S

Westcode Semiconductors Fuses, F070C Series

F070C032S

Westcode Semiconductors Fuses, F070C Series
FUSE
MFG Item Number
F070C032S
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, F070C Series
Item #
F070C032S
FUSE

F070C Series Information

  • 2~100 Amps
  • 690VAC
  • General Purpose
  • Cartridge
  • IEC Approvals
IEC type fuses are for General purpose and Semiconductor protection. For use in industrial equipment.
  • With Trip Indicator

Specifications

Specifications
Manufacturer Part Number F070C032S
Manufacturer Westcode Semiconductors
Product Series F070C
Family Series Westcode Semiconductors Fuses, F070C Series
Description FUSE
Fuse Type IEC Ferrule Type
Current Rating 32 A
AC Voltage 690 VAC
Characteristic Ultra Rapid
Interrupt Rating 100 kA @ 690 V
Trip Indicator Yes
Alarm Contacts No
Package Type Cartridge
Approvals IEC
Net Weight 0.12 lbs
Gross Weight 0.11 lbs