F071433

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

F071433

Gefran Process Controllers

F071433

Gefran Process Controllers
GFW-2PH-600-690-0-0-0-0-1-1-0
MFG Item Number
F071433
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Process Controllers, Series
Item #
F071433
GFW-2PH-600-690-0-0-0-0-1-1-0

Series Information

Specifications

Specifications
Manufacturer Part Number F071433
Manufacturer Gefran
Family Series Gefran Process Controllers
Description GFW-2PH-600-690-0-0-0-0-1-1-0
Voltage 690 VAC
Nominal Voltage 690 VAC
Current Rating 600 A
Fusible Yes
Net Weight 46.2971 lbs
Gross Weight 46.2971 lbs