F072308
Gefran Panel Meters & Gauges, W6 Melt Pressure Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

F072308

Gefran Panel Meters & Gauges, W6 Melt Pressure Series

F072308

Gefran Panel Meters & Gauges, W6 Melt Pressure Series
W60-0-M-P05M-1-4-0 2130X000X00
MFG Item Number
F072308
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Panel Meters & Gauges, W6 Melt Pressure Series
Item #
F072308
W60-0-M-P05M-1-4-0 2130X000X00

W6 Melt Pressure Series Information

Specifications

Specifications
Manufacturer Part Number F072308
Manufacturer Gefran
Product Series W6 Melt Pressure
Family Series Gefran Panel Meters & Gauges, W6 Melt Pressure Series
Description W60-0-M-P05M-1-4-0 2130X000X00
Range 0-5,000 psi
Case Size 5.5 "
Case Material Stainless Steel
Tube & Socket Material Stainless Steel
Connection 1/2 UNF
Units Single Scale: psi
Vacuum Measurement No
Filler Medium Dry
Approvals CE
Net Weight 0 lbs
Gross Weight 0 lbs