F072775

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

F072775

Gefran Transducers, K3 Series

F072775

Gefran Transducers, K3 Series
K31-6-M-P10M-1-1-D-S 2130X000X00
MFG Item Number
F072775
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Transducers, K3 Series
Item #
F072775
K31-6-M-P10M-1-1-D-S 2130X000X00

K3 Series Information


Specifications

Specifications
Manufacturer Part Number F072775
Manufacturer Gefran
Product Series K3
Family Series Gefran Transducers, K3 Series
Description K31-6-M-P10M-1-1-D-S 2130X000X00
Type Melt Pressure
Accuracy 0.5 %
Pressure Range (Gauge) 0-10,000 psi
Max Pressure (Gauge) 10,000 psi
Input 6-12 VDC
Output 3.33 mV/V
Electrical Connection 6-Pin Connector
Connection 1/2-20 UNF
Protection Rating IP65
Approvals CE
Net Weight 0 lbs
Gross Weight 0 lbs