F073481

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

F073481

Gefran Process Controllers

F073481

Gefran Process Controllers
GFW-2PH-400-690-0-0-0-0-0-1-0
MFG Item Number
F073481
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Process Controllers, Series
Item #
F073481
GFW-2PH-400-690-0-0-0-0-0-1-0

Series Information

Specifications

Specifications
Manufacturer Part Number F073481
Manufacturer Gefran
Family Series Gefran Process Controllers
Description GFW-2PH-400-690-0-0-0-0-0-1-0
Voltage 690 VAC
Nominal Voltage 690 VAC
Current Rating 400 A
Fusible Yes
Net Weight 34.1717 lbs
Gross Weight 34.1717 lbs