F074614

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

F074614

Gefran Transducers, W3 Series

F074614

Gefran Transducers, W3 Series
W30-8-H-P05M-1-4-0 2130X000X00
MFG Item Number
F074614
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Transducers, W3 Series
Item #
F074614
W30-8-H-P05M-1-4-0 2130X000X00

W3 Series Information


Specifications

Specifications
Manufacturer Part Number F074614
Manufacturer Gefran
Product Series W3
Family Series Gefran Transducers, W3 Series
Description W30-8-H-P05M-1-4-0 2130X000X00
Type Melt Pressure
Accuracy 0.25 %
Pressure Range (Gauge) 0-5,000 psi
Max Pressure (Gauge) 5,000 psi
Input 6-12 VDC
Output 3.33 mV/V
Electrical Connection 8-Pin Connector
Connection 1/2-20 UNF
Protection Rating IP65
Approvals CE
Net Weight 0 lbs
Gross Weight 0 lbs