Series Information
| Manufacturer Part Number | F074662 |
|---|---|
| Manufacturer | Gefran |
| Family Series | Gefran Process Controllers |
| Description | 850-D-RR0-0-0-00-3-00-00-1-FB |
| Power Supply | 100-240 VAC, 100-240 VDC |
| Nominal Voltage | 120 VAC, 125 VDC, 240 VAC, 250 VDC |
| Input Type | DC Linear Voltage, Digital, RTD, Thermocouple |
| Output Type | Logic, Relay |
| Number of Outputs | 3 |
| Display Type | LCD |
| Case Size | 1/16 DIN |
| Thermocouple Class | B, C, Custom, D, E, G, J, K, L, L-GOST, N, Pt20Rh-Pt40Rh, R, S, T, U |
| Control Loops | On/Off, Open/Closed, PID |
| Approvals | CE, cUL, EAC, REACH, UL |
| Comments | Controller |
| Net Weight | 0.3525 lbs |
| Gross Weight | 0.3525 lbs |