F074805
Gefran Thermocouples, TCM Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

F074805

Gefran Thermocouples, TCM Series

F074805

Gefran Thermocouples, TCM Series
TCM-CE-1-J-0-H-0-T-F 010X000X00025XX
MFG Item Number
F074805
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Thermocouples, TCM Series
Item #
F074805
TCM-CE-1-J-0-H-0-T-F 010X000X00025XX

TCM Series Information

  • Mineral Oxide Thermocouple for use in the Plastics Industry
  • Cable to DIN Standard
  • Thermoelement with Compact Isolation and Continuous Meal Sheathing

Specifications

Specifications
Manufacturer Part Number F074805
Manufacturer Gefran
Product Series TCM
Family Series Gefran Thermocouples, TCM Series
Description TCM-CE-1-J-0-H-0-T-F 010X000X00025XX
Calibration Type J
Junction Type Ungrounded
Single/Dual Element Single
Input Type Probe
Length 39.4 "
Probe Length 0.98 "
Sheath Composition Hastelloy C4
Probe Max Temperature 752 °F
Output Type Wire
Net Weight 0 lbs
Gross Weight 0 lbs