F075185
Gefran Linear Transducers, WPG-A Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

F075185

Gefran Linear Transducers, WPG-A Series

F075185

Gefran Linear Transducers, WPG-A Series
WPG-A-M-0350-W 0000X000X00X0XX
MFG Item Number
F075185
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Linear Transducers, WPG-A Series
Item #
F075185
WPG-A-M-0350-W 0000X000X00X0XX

WPG-A Series Information

  • Contactless Magnetostrictive Linear Position Transducer
  • Strokes from 50 to 2500 mm
  • Sliding or Floating Magnetic Cursor
  • Direct Reverse Analog Output for Displacement
Contactless linear position transducer with magnetostrictive technology for longer lifetime. The absence of electrical contact on the cursor eliminates all wearing and guarantees almost unlimited life. Direct and reverse signal for a wide flexibility of use. The high performance in terms of EMC immunity make the WPG series suitable for use in industrial environments with presence of electromagnetic interferences.

Specifications

Specifications
Manufacturer Part Number F075185
Manufacturer Gefran
Product Series WPG-A
Family Series Gefran Linear Transducers, WPG-A Series
Description WPG-A-M-0350-W 0000X000X00X0XX
Stroke Length 13.8 "
Output Type 0-10 VDC
Connector Connector EN175301-803A 4-Pole
Transducer Style Magnetostrictive
Protection Rating IP67
Approvals CE
Net Weight 0 lbs
Gross Weight 0 lbs