Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

F075721

Mersen Fuses

F075721

Mersen Fuses
High-Speed Cylindrical Fuse 14x51 gLB
MFG Item Number
F075721
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Fuses, Series
Item #
F075721
High-Speed Cylindrical Fuse 14x51 gLB

Series Information

Specifications

Specifications
Manufacturer Part Number F075721
Manufacturer Mersen
Family Series Mersen Fuses
Description High-Speed Cylindrical Fuse Protistor Size 14x51 gLB 440VDC IEC 8A With Striker
Fuse Type AC Protection
Current Rating 8 A
Body Length 2 "
Diameter 0.57 "
Comments High Speed
Net Weight 0.0006 lbs
Gross Weight 0.042 lbs