F075873
Gefran Thermocouples, TC5 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

F075873

Gefran Thermocouples, TC5 Series

F075873

Gefran Thermocouples, TC5 Series
TC5-B-2-J-3-Q-J-P-3 005X000X00010XX
MFG Item Number
F075873
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Thermocouples, TC5 Series
Item #
F075873
TC5-B-2-J-3-Q-J-P-3 005X000X00010XX

TC5 Series Information

  • Thermocouples for use in the Plastic Industry
  • Mount Threaded Adjustment Spring
  • Cable to DIN Standard

Specifications

Specifications
Manufacturer Part Number F075873
Manufacturer Gefran
Product Series TC5
Family Series Gefran Thermocouples, TC5 Series
Description TC5-B-2-J-3-Q-J-P-3 005X000X00010XX
Calibration Type J
Junction Type Grounded
Single/Dual Element Single
Input Type Probe
Length 19.7 "
Probe Length 0.39 "
Sheath Composition Stainless Steel 303
Probe Max Temperature 631 °F
Output Type Wire
Net Weight 0 lbs
Gross Weight 0 lbs