Obsolete
Series Information
| Manufacturer Part Number | F075905 |
|---|---|
| Manufacturer | Mersen |
| Family Series | Mersen Fuses |
| Description | British Standard fuse-link Protistor 17x49 gR 690V AC UL 80A With Striker |
| Fuse Type | British Standard (BS88) |
| Current Rating | 80 A |
| AC Voltage | 690 VAC |
| Body Length | 3.04 " |
| Diameter | 0.73 " |
| Net Weight | 0.105 lbs |
| Gross Weight | 0.132 lbs |