F076123
Gefran Thermocouples, TCM Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

F076123

Gefran Thermocouples, TCM Series

F076123

Gefran Thermocouples, TCM Series
TCM-CC-2-J-5-A-0-T-C 015X000X00015XX
MFG Item Number
F076123
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Thermocouples, TCM Series
Item #
F076123
TCM-CC-2-J-5-A-0-T-C 015X000X00015XX

TCM Series Information

  • Mineral Oxide Thermocouple for use in the Plastics Industry
  • Cable to DIN Standard
  • Thermoelement with Compact Isolation and Continuous Meal Sheathing

Specifications

Specifications
Manufacturer Part Number F076123
Manufacturer Gefran
Product Series TCM
Family Series Gefran Thermocouples, TCM Series
Description TCM-CC-2-J-5-A-0-T-C 015X000X00015XX
Calibration Type J
Junction Type Grounded
Single/Dual Element Single
Input Type Probe
Length 59.1 "
Probe Length 0.59 "
Sheath Composition Stainless Steel 304
Probe Max Temperature 752 °F
Output Type Wire
Net Weight 0 lbs
Gross Weight 0 lbs